| Material | Synthetic Leather Palm/Neoprene Wrist |
| Lining | Fleece and Waterproof Insert |
| Cuff Style | Hook & Loop |
| Glove Size | Large |
| Color | Black/Gray |
| Weight | 14.99 LB |
| Material | Synthetic Leather Palm/Neoprene Wrist |
| Lining | Fleece and Waterproof Insert |
| Cuff Style | Hook & Loop |
| Glove Size | Large |
| Color | Black/Gray |
| Weight | 14.99 LB |