| Cuff Type | Shirred Elastic Wrist |
| Thumb Type | Keystone |
| Lining | Fleece |
| Material | Split Cowhide |
| Glove Size | Medium |
| Weight | 0.0 LB |
| Cuff Type | Shirred Elastic Wrist |
| Thumb Type | Keystone |
| Lining | Fleece |
| Material | Split Cowhide |
| Glove Size | Medium |
| Weight | 0.0 LB |