| Glove Size | 2X-Large |
| Cuff Style | Hook and Loop Closure |
| Color | Natural/Hi-Viz Green |
| Material | Goatskin Leather |
| Weight | 14.0 LB |
| Glove Size | 2X-Large |
| Cuff Style | Hook and Loop Closure |
| Color | Natural/Hi-Viz Green |
| Material | Goatskin Leather |
| Weight | 14.0 LB |