| Material | Goatskin Leather |
| Glove Size | Large |
| Cuff Style | Hook and Loop Closure |
| Color | Natural/Hi-Viz Green |
| Weight | 5.29 LB |
| Material | Goatskin Leather |
| Glove Size | Large |
| Cuff Style | Hook and Loop Closure |
| Color | Natural/Hi-Viz Green |
| Weight | 5.29 LB |