| Cuff Style | Hook and Loop Closure |
| Color | Natural/Hi-Viz Green |
| Glove Size | Medium |
| Material | Goatskin Leather |
| Weight | 4.81 LB |
| Cuff Style | Hook and Loop Closure |
| Color | Natural/Hi-Viz Green |
| Glove Size | Medium |
| Material | Goatskin Leather |
| Weight | 4.81 LB |