| Cuff Type | Slip-On |
| Lining | Thinsulate® |
| Thumb Type | Keystone |
| Glove Size | X-Large |
| Material | Grain Deerskin |
| Weight | 0.0 LB |
| Cuff Type | Slip-On |
| Lining | Thinsulate® |
| Thumb Type | Keystone |
| Glove Size | X-Large |
| Material | Grain Deerskin |
| Weight | 0.0 LB |