| Thumb Type | Straight |
| Glove Size | Large |
| Lining | Unlined |
| Cuff Type | Shirred Elastic Wrist |
| Material | Grain Pigskin |
| Weight | 0.0 LB |
| Thumb Type | Straight |
| Glove Size | Large |
| Lining | Unlined |
| Cuff Type | Shirred Elastic Wrist |
| Material | Grain Pigskin |
| Weight | 0.0 LB |