| Material | Grain Cowhide |
| Glove Size | Small |
| Thumb Type | Keystone |
| Cuff Type | Shirred Elastic Wrist |
| Lining | Unlined |
| Weight | 0.18 LB |
| EAN or UPC | 662909074898 |
| Material | Grain Cowhide |
| Glove Size | Small |
| Thumb Type | Keystone |
| Cuff Type | Shirred Elastic Wrist |
| Lining | Unlined |
| Weight | 0.18 LB |
| EAN or UPC | 662909074898 |