| Lining | Cotton Fleece |
| Thumb Type | Keystone |
| Glove Size | 2X-Large |
| Cuff Type | Slip-On |
| Material | Cow Grain Palm, Split BOH |
| Weight | 0.0 LB |
| Lining | Cotton Fleece |
| Thumb Type | Keystone |
| Glove Size | 2X-Large |
| Cuff Type | Slip-On |
| Material | Cow Grain Palm, Split BOH |
| Weight | 0.0 LB |