| Glove Size | Small |
| Cuff Type | Shirred Elastic Wrist |
| Thumb Type | Keystone |
| Lining | Positherm |
| Material | Grain Cowhide |
| Weight | 0.0 LB |
| Glove Size | Small |
| Cuff Type | Shirred Elastic Wrist |
| Thumb Type | Keystone |
| Lining | Positherm |
| Material | Grain Cowhide |
| Weight | 0.0 LB |