Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Denim Apron

A2836D2

SUPERSEDED TO PIP_A2836D2, MTRL - 118320246
Item #114028123
  • Apron
  • One Size
  • Blue Color
  • Denim Material
Denim Apron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Apron
  • One Size
  • Blue Color
  • Denim Material
Size (text) One Size
Material Denim
Width 36 in
Length 28 in
Color Blue
Weight 8.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison