- Apron
- One Size
- Blue Color
- Denim Material
| Color | Blue |
| Length | 28 in |
| Material | Denim |
| Width | 36 in |
| Size (text) | One Size |
| Weight | 8.12 LB |
| EAN or UPC | 662909280091 |
| Color | Blue |
| Length | 28 in |
| Material | Denim |
| Width | 36 in |
| Size (text) | One Size |
| Weight | 8.12 LB |
| EAN or UPC | 662909280091 |