| Glove Size | Large |
| Material Weight Type | Extra Heavyweight |
| Glove Type | Hot Mill |
| Lining | Cotton/Polyester |
| Style | Nap Out |
| Weight | 0.0 LB |
| Glove Size | Large |
| Material Weight Type | Extra Heavyweight |
| Glove Type | Hot Mill |
| Lining | Cotton/Polyester |
| Style | Nap Out |
| Weight | 0.0 LB |