| Material | Cotton |
| Lining | Cotton/Polyester |
| Glove Type | Hot Mill |
| Material Weight Type | Standard |
| Color | Green |
| Glove Size | X-Large |
| Weight | 0.0 LB |
| Material | Cotton |
| Lining | Cotton/Polyester |
| Glove Type | Hot Mill |
| Material Weight Type | Standard |
| Color | Green |
| Glove Size | X-Large |
| Weight | 0.0 LB |