Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Denim Sleeve

C18D8

Denim Sleeve
Item #114028138
  • Sleeve
  • Blue Color
  • Denim Material
Denim Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sleeve
  • Blue Color
  • Denim Material
Color Blue
Material Denim
Length 18 in
Weight 8.12 LB
EAN or UPC 662909719843
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison