- Sleeve
- One Size
- White Color
- PE Coated Polypropylene Material
| Material | Polypropylene |
| Color | White |
| Length | 18 in |
| Size Group | One Size |
| Style | Disposable |
| Weight | 0.0 LB |
| Material | Polypropylene |
| Color | White |
| Length | 18 in |
| Size Group | One Size |
| Style | Disposable |
| Weight | 0.0 LB |