- Coverall
- X-Large Size Group
- White Color
- 5 Layers SMMMS Material
- Zipper Closure
| Elastic Wrists | Yes |
| Size Group | X-Large |
| Elastic Ankles | Yes |
| Type | Coverall |
| Attached Boot | No |
| Material | 5 layers SMMMS |
| Closure Type | Zipper |
| Attached Hood | No |
| Color | White |
| Seam | Serged |
| Weight | 10.57 LB |

