- Sleeve
- One Size
- White Color
- 5 layers SMMMS Material
| Length | 18 in |
| Style | Disposable |
| Material | 5 layers SMMMS |
| Size Group | One Size |
| Color | White |
| Weight | 45.92 LB |
| Length | 18 in |
| Style | Disposable |
| Material | 5 layers SMMMS |
| Size Group | One Size |
| Color | White |
| Weight | 45.92 LB |