- Pant
- Large Size Group
- White Color
- 5 layers SMMMS Material
- Serged Seam
| Seam | Serged |
| Elastic Waist | Yes |
| Material | 5 layers SMMMS |
| Color | White |
| Size Group | Large |
| Weight | 10.57 LB |
| Seam | Serged |
| Elastic Waist | Yes |
| Material | 5 layers SMMMS |
| Color | White |
| Size Group | Large |
| Weight | 10.57 LB |