- Pant
- 3X-Large Size Group
- White Color
- 5 layers SMMMS Material
- Serged Seam
| Material | 5 layers SMMMS |
| Color | White |
| Seam | Serged |
| Size Group | 3X-Large |
| Elastic Waist | Yes |
| Weight | 11.89 LB |
| Material | 5 layers SMMMS |
| Color | White |
| Seam | Serged |
| Size Group | 3X-Large |
| Elastic Waist | Yes |
| Weight | 11.89 LB |