- Shirt
- Medium Size Group
- White Color
- 5 layers SMMMS Material
- Snap Front Closure
| Seam | Serged |
| Attached Hood | No |
| Color | White |
| Closure Type | Front Snap |
| Material | 5 layers SMMMS |
| Size Group | Medium |
| Weight | 13.88 LB |
| Seam | Serged |
| Attached Hood | No |
| Color | White |
| Closure Type | Front Snap |
| Material | 5 layers SMMMS |
| Size Group | Medium |
| Weight | 13.88 LB |