- Shirt
- X-Large Size Group
- White Color
- 5 layers SMMMS Material
- Snap Front Closure
| Closure Type | Front Snap |
| Material | 5 layers SMMMS |
| Attached Hood | No |
| Size Group | X-Large |
| Color | White |
| Seam | Serged |
| Weight | 14.76 LB |
| Closure Type | Front Snap |
| Material | 5 layers SMMMS |
| Attached Hood | No |
| Size Group | X-Large |
| Color | White |
| Seam | Serged |
| Weight | 14.76 LB |