- Shirt
- 4X-Large Size Group
- White Color
- 5 layers SMMMS Material
- Snap Front Closure
| Seam | Serged |
| Attached Hood | No |
| Closure Type | Front Snap |
| Material | 5 layers SMMMS |
| Color | White |
| Size Group | 4X-Large |
| Weight | 16.52 LB |
| Seam | Serged |
| Attached Hood | No |
| Closure Type | Front Snap |
| Material | 5 layers SMMMS |
| Color | White |
| Size Group | 4X-Large |
| Weight | 16.52 LB |