- Lab Coat
- Large Size Group
- White Color
- 5 layers SMMMS Material
- Snap Front Closure
| Color | White |
| Size Group | Large |
| Closure Type | Front Snap |
| Seam | Serged |
| Elastic Wrist | No |
| Material | 5 layers SMMMS |
| Weight | 0.0 LB |
| Color | White |
| Size Group | Large |
| Closure Type | Front Snap |
| Seam | Serged |
| Elastic Wrist | No |
| Material | 5 layers SMMMS |
| Weight | 0.0 LB |