- Coverall
- X-Large Size Group
- White Color
- SMS Material
- Zipper Closure
| Attached Boot | No |
| Closure Type | Zipper |
| Elastic Wrists | No |
| Attached Hood | No |
| Material | SMS |
| Color | White |
| Elastic Ankles | No |
| Type | Coverall |
| Size Group | X-Large |
| Seam | Serged |
| Weight | 9.48 LB |
| Attached Boot | No |
| Closure Type | Zipper |
| Elastic Wrists | No |
| Attached Hood | No |
| Material | SMS |
| Color | White |
| Elastic Ankles | No |
| Type | Coverall |
| Size Group | X-Large |
| Seam | Serged |
| Weight | 9.48 LB |