- Coverall
- 2X-Large Size Group
- White Color
- 3 Layers SMS Material
- Zipper Closure
| Closure Type | Zipper |
| Elastic Ankles | Yes |
| Type | Coverall |
| Attached Hood | Yes |
| Seam | Serged |
| Material | 3 Layers SMS |
| Color | White |
| Elastic Wrists | Yes |
| Size Group | 2X-Large |
| Attached Boot | No |
| Weight | 9.7 LB |

