- Coverall
- Medium Size Group
- White Color
- 3 Layers SMS Material
- Zipper Closure
| Type | Coverall |
| Elastic Wrists | Yes |
| Attached Boot | No |
| Material | 3 Layers SMS |
| Color | White |
| Closure Type | Zipper |
| Size Group | Medium |
| Attached Hood | Yes |
| Seam | Serged |
| Elastic Ankles | Yes |
| Weight | 0.0 LB |

