- Coverall
- 3X-Large Size Group
- White Color
- 3 Layers SMS Material
- Zipper Closure
| Seam | Serged |
| Elastic Wrists | Yes |
| Elastic Ankles | Yes |
| Size Group | 3X-Large |
| Type | Coverall |
| Attached Boot | Yes |
| Material | 3 Layers SMS |
| Closure Type | Zipper |
| Color | White |
| Attached Hood | Yes |
| Weight | 10.8 LB |

