- Coverall
- 3X-Large Size Group
- Gray Color
- 5 Layers SMMMS Material
- Zipper Closure
| Closure Type | Zipper |
| Attached Hood | No |
| Attached Boot | No |
| Material | 5 layers SMMMS |
| Seam | Serged |
| Size Group | 3X-Large |
| Elastic Wrists | Yes |
| Color | Gray |
| Type | Coverall |
| Elastic Ankles | Yes |
| Weight | 11.0 LB |

