- One Size Group
- Polypropylene Material
- Gray Color
| Size Group | One Size |
| Material | Polypropylene |
| Elastic Ankles | Yes |
| Color | Gray |
| Size (text) | One Size |
| Weight | 11.0 LB |
| Size Group | One Size |
| Material | Polypropylene |
| Elastic Ankles | Yes |
| Color | Gray |
| Size (text) | One Size |
| Weight | 11.0 LB |