- Apron
- White Color
- Polyethylene Material
| Closure Type | Waist Ties |
| Style | Disposable |
| Length | 55 in |
| Color | White |
| Material | Polyethylene |
| Width | 28 in |
| Weight | 24.47 LB |
| Closure Type | Waist Ties |
| Style | Disposable |
| Length | 55 in |
| Color | White |
| Material | Polyethylene |
| Width | 28 in |
| Weight | 24.47 LB |