| Glove Type | Hot Mill |
| Glove Size | Large |
| Lining | Cotton/Polyester |
| Material | Cotton |
| Color | Natural |
| Material Weight Type | Extra Heavyweight |
| Weight | 0.0 LB |
| EAN or UPC | 662909720139 |
| Glove Type | Hot Mill |
| Glove Size | Large |
| Lining | Cotton/Polyester |
| Material | Cotton |
| Color | Natural |
| Material Weight Type | Extra Heavyweight |
| Weight | 0.0 LB |
| EAN or UPC | 662909720139 |