| Material | Cotton |
| Glove Size | Large |
| Glove Type | General Purpose |
| Color | Natural |
| Material Weight Type | Medium |
| Cuff Style | Starched Gauntlet Cuff |
| Weight | 28.79 LB |
| EAN or UPC | 662909720436 |
| Material | Cotton |
| Glove Size | Large |
| Glove Type | General Purpose |
| Color | Natural |
| Material Weight Type | Medium |
| Cuff Style | Starched Gauntlet Cuff |
| Weight | 28.79 LB |
| EAN or UPC | 662909720436 |