| Coating | Latex |
| Color | Hi-Viz Green/Black |
| Shell Material | Polyester |
| Thickness Size | 10 Gauge |
| Glove Size | X-Large |
| Cuff Style | Rib Knit |
| Weight | 21.0 LB |
| Coating | Latex |
| Color | Hi-Viz Green/Black |
| Shell Material | Polyester |
| Thickness Size | 10 Gauge |
| Glove Size | X-Large |
| Cuff Style | Rib Knit |
| Weight | 21.0 LB |