| Coating | Microfoam Nitrile |
| Color | Green Blend Shell, Black Dip |
| Material | HPPE & Steel |
| Cuff Style | Elastic, Knit Wrist |
| Glove Size | X-Large |
| Weight | 21.0 LB |
| Coating | Microfoam Nitrile |
| Color | Green Blend Shell, Black Dip |
| Material | HPPE & Steel |
| Cuff Style | Elastic, Knit Wrist |
| Glove Size | X-Large |
| Weight | 21.0 LB |