| Cuff Style | Knit Wrist |
| Color | Hi-Viz Orange/Beige |
| Material | Grain Pigskin |
| Glove Size | Medium |
| Lining | Positherm |
| Style | Leather Palm |
| Weight | 0.0 LB |
| Cuff Style | Knit Wrist |
| Color | Hi-Viz Orange/Beige |
| Material | Grain Pigskin |
| Glove Size | Medium |
| Lining | Positherm |
| Style | Leather Palm |
| Weight | 0.0 LB |