| Color | Hi-Viz Orange/Hi-Viz Yellow/Gray |
| Style | Leather Palm |
| Cuff Style | Rubberized Safety Cuff |
| Lining | Fleece |
| Material | Split Cowhide |
| Glove Size | Medium |
| Weight | 0.0 LB |
| Color | Hi-Viz Orange/Hi-Viz Yellow/Gray |
| Style | Leather Palm |
| Cuff Style | Rubberized Safety Cuff |
| Lining | Fleece |
| Material | Split Cowhide |
| Glove Size | Medium |
| Weight | 0.0 LB |