| Glove Size | 2X-Large |
| Material | Grain Cowhide |
| Color | Hi-Viz Orange/Hi-Viz Yellow/Beige/Silver Reflective |
| Style | Leather Palm |
| Lining | Fleece |
| Cuff Style | Rubberized Safety Cuff |
| Weight | 0.0 LB |
| Glove Size | 2X-Large |
| Material | Grain Cowhide |
| Color | Hi-Viz Orange/Hi-Viz Yellow/Beige/Silver Reflective |
| Style | Leather Palm |
| Lining | Fleece |
| Cuff Style | Rubberized Safety Cuff |
| Weight | 0.0 LB |