| Thickness Size | 10 Gauge |
| Shell Material | Polyester/Cotton |
| Cuff Style | Elastic, Knit Wrist |
| Coating | Latex |
| Glove Size | Large |
| Color | Hi-Viz Orange/Black |
| Weight | 0.0 LB |
| EAN or UPC | 662909070067 |
| Thickness Size | 10 Gauge |
| Shell Material | Polyester/Cotton |
| Cuff Style | Elastic, Knit Wrist |
| Coating | Latex |
| Glove Size | Large |
| Color | Hi-Viz Orange/Black |
| Weight | 0.0 LB |
| EAN or UPC | 662909070067 |