| Glove Size | Large |
| Material | Grain Pigskin |
| Thumb Type | Wing |
| Cuff Type | Rubberized Safety Cuff |
| Lining | Positherm |
| Weight | 0.0 LB |
| Glove Size | Large |
| Material | Grain Pigskin |
| Thumb Type | Wing |
| Cuff Type | Rubberized Safety Cuff |
| Lining | Positherm |
| Weight | 0.0 LB |