| Coating | Foam Nitrile |
| Glove Size | 2X-Large |
| Color | Hi-Viz Yellow Shell, Orange Dip |
| Cuff Style | Rib Knit |
| Material | HPPE |
| Weight | 35.0 LB |
| Coating | Foam Nitrile |
| Glove Size | 2X-Large |
| Color | Hi-Viz Yellow Shell, Orange Dip |
| Cuff Style | Rib Knit |
| Material | HPPE |
| Weight | 35.0 LB |