| Material | HPPE |
| Cuff Style | Rib Knit |
| Color | Hi-Viz Yellow Shell, Orange Dip |
| Glove Size | Small |
| Coating | Foam Nitrile |
| Weight | 2.17 LB |
| Material | HPPE |
| Cuff Style | Rib Knit |
| Color | Hi-Viz Yellow Shell, Orange Dip |
| Glove Size | Small |
| Coating | Foam Nitrile |
| Weight | 2.17 LB |