| Material | HPPE |
| Glove Size | Medium |
| Color | Hi-Viz Yellow Shell, Orange Dip |
| Cuff Style | Rib Knit |
| Coating | Foam Nitrile |
| Weight | 37.6 LB |
| Material | HPPE |
| Glove Size | Medium |
| Color | Hi-Viz Yellow Shell, Orange Dip |
| Cuff Style | Rib Knit |
| Coating | Foam Nitrile |
| Weight | 37.6 LB |