| Thickness Size | 13 Gauge |
| Shell Material | Nylon |
| Glove Size | X-Large |
| Color | Hi-Viz Yellow Shell, Hi-Viz Yellow Dip |
| Coating | Foam Nitrile |
| Cuff Style | Rib Knit |
| Weight | 25.0 LB |
| Thickness Size | 13 Gauge |
| Shell Material | Nylon |
| Glove Size | X-Large |
| Color | Hi-Viz Yellow Shell, Hi-Viz Yellow Dip |
| Coating | Foam Nitrile |
| Cuff Style | Rib Knit |
| Weight | 25.0 LB |