| Thickness Size | 13 Gauge |
| Color | Hi-Viz Yellow Shell, Hi-Viz Yellow Dip |
| Coating | Foam Nitrile |
| Glove Size | X-Small |
| Shell Material | Nylon |
| Cuff Style | Rib Knit |
| Weight | 19.0 LB |
| EAN or UPC | 662909013774 |
| Thickness Size | 13 Gauge |
| Color | Hi-Viz Yellow Shell, Hi-Viz Yellow Dip |
| Coating | Foam Nitrile |
| Glove Size | X-Small |
| Shell Material | Nylon |
| Cuff Style | Rib Knit |
| Weight | 19.0 LB |
| EAN or UPC | 662909013774 |