| Glove Size | X-Large |
| Coating | Polyurethane |
| Thickness Size | 13 Gauge |
| Cuff Style | Elastic, Knit Wrist |
| Shell Material | Nylon |
| Color | Hi-Viz Yellow Shell, Gray Dip |
| Weight | 0.0 LB |
| Glove Size | X-Large |
| Coating | Polyurethane |
| Thickness Size | 13 Gauge |
| Cuff Style | Elastic, Knit Wrist |
| Shell Material | Nylon |
| Color | Hi-Viz Yellow Shell, Gray Dip |
| Weight | 0.0 LB |