| Cuff Style | Elastic, Knit Wrist |
| Color | Hi-Viz Yellow Shell, Hi-Viz Yellow Dip |
| Shell Material | Nylon |
| Coating | Nitrile Foam |
| Thickness Size | 15 Gauge |
| Glove Size | Large |
| Weight | 15.87 LB |
| Cuff Style | Elastic, Knit Wrist |
| Color | Hi-Viz Yellow Shell, Hi-Viz Yellow Dip |
| Shell Material | Nylon |
| Coating | Nitrile Foam |
| Thickness Size | 15 Gauge |
| Glove Size | Large |
| Weight | 15.87 LB |