| Coating | Nitrile Foam |
| Shell Material | Nylon |
| Color | Hi-Viz Yellow Shell, Hi-Viz Yellow Dip |
| Glove Size | Medium |
| Thickness Size | 15 Gauge |
| Cuff Style | Elastic, Knit Wrist |
| Weight | 13.23 LB |
| Coating | Nitrile Foam |
| Shell Material | Nylon |
| Color | Hi-Viz Yellow Shell, Hi-Viz Yellow Dip |
| Glove Size | Medium |
| Thickness Size | 15 Gauge |
| Cuff Style | Elastic, Knit Wrist |
| Weight | 13.23 LB |