| Color | Gray/Navy |
| Glove Size | Large |
| Material | Split Cowhide |
| Style | Leather Palm |
| Cuff Style | Rubberized Safety Cuff |
| Cuff Length | 2 3/4 in |
| Weight | 0.0 LB |
| Color | Gray/Navy |
| Glove Size | Large |
| Material | Split Cowhide |
| Style | Leather Palm |
| Cuff Style | Rubberized Safety Cuff |
| Cuff Length | 2 3/4 in |
| Weight | 0.0 LB |