| Material | PVC |
| Color | Yellow |
| Glove Size | Large |
| Cuff Style | Gauntlet |
| Style | Rough |
| Weight | 0.35 LB |
| EAN or UPC | 662909100740 |
| Material | PVC |
| Color | Yellow |
| Glove Size | Large |
| Cuff Style | Gauntlet |
| Style | Rough |
| Weight | 0.35 LB |
| EAN or UPC | 662909100740 |